RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E60-1012
  • Zoro # G802583548
product price: 
$
3,205.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-1012
Zoro #
G802583548
UPC #
193005486945
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Oil Resistance
Poor
Weather Resistance
Excellent
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Texture
Smooth
Water Resistance
Excellent
Shape
Roll
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.035 in
Compression Set
33 %
Color
Black
Material
EPDM
Abrasion Resistance
Good
Chemical Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
3/8 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews