Shop ZORO SELECT

RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E60-997
  • Zoro # G802583289

product price: 
$
844.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-997
Zoro #
G802583289
UPC #
193005486846
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/16 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent
Shape
Roll
Density
1.5 g/cc
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Texture
Smooth
Color
Black
Compression Set
33 %
Abrasion Resistance
Good
Chemical Resistance
Good
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Material
EPDM
Thickness Tolerance
+/-0.011 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.