RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E60FR-12
  • Zoro # G302583895
product price: 
$
734.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-12
Zoro #
G302583895
UPC #
193005487317
Country of Origin
Multiple

Dimensions

Overall Thickness
1/16 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Density
1.5 g/cc
Texture
Smooth
Weather Resistance
Excellent
Compression Set
28 %
Oil Resistance
Poor
Tensile Strength
1,000 psi
Color
Black
Chemical Resistance
Good
Maximum Temperature
200 Degrees F
Material
EPDM
Water Resistance
Excellent
Thickness Tolerance
+/-0.012 in
Tear Strength
20 N/mm
Abrasion Resistance
Good
Shape
Roll
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews