Shop ZORO SELECT

RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-EFR50-86
  • Zoro # G102585587

product price: 
$
841.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-86
Zoro #
G102585587
UPC #
193005485214
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Chemical Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Density
1.3 g/cc
Material
EPDM
Weather Resistance
Excellent
Oil Resistance
Poor
Shape
Roll
Water Resistance
Excellent
Number of Ply
1
Compression Set
25 %
Tensile Strength
1,500 psi
Tear Strength
25 N/mm
Reinforced Material
Fiberglass
Thickness Tolerance
+/-0.012 in
Color
Black
Adhesive Type
Acrylic
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
40 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.