RubberRoll, EPDM, 45ftL, 36inW

  • Mfr # BULK-RS-E60-950
  • Zoro # G302586346
product price: 
$
401.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-950
Zoro #
G302586346
UPC #
193005486440
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Color
Black
Tensile Strength
1,000 psi
Density
1.5 g/cc
Water Resistance
Excellent
Shape
Roll
Tear Strength
20 N/mm
Oil Resistance
Poor
Thickness Tolerance
+/-0.010 in
Abrasion Resistance
Good
Material
EPDM
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews