Shop ZORO SELECT

RubberRoll, EPDM, 45ftL, 36inW

  • Mfr # BULK-RS-E60-969
  • Zoro # G302583383

product price: 
$
1,048.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-969
Zoro #
G302583383
UPC #
193005486594
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
45 ft
Overall Width
36 in
Wire Rope Length
45 ft
Length
45 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Shape
Roll
Color
Black
Texture
Smooth
Oil Resistance
Poor
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Chemical Resistance
Good
Density
1.5 g/cc
Material
EPDM
Weather Resistance
Excellent
Compression Set
33 %
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.