RubberRoll, EPDM, 45ftL, 36inW

  • Mfr # BULK-RS-E60-976
  • Zoro # G202582936
product price: 
$
1,591.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-976
Zoro #
G202582936
UPC #
193005486655
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Abrasion Resistance
Good
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Tear Strength
20 N/mm
Water Resistance
Excellent
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.022 in
Material
EPDM
Chemical Resistance
Good
Density
1.5 g/cc
Texture
Smooth
Color
Black
Weather Resistance
Excellent
Shape
Roll
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/16 in
Overall Length
45 ft
Overall Width
36 in
Wire Rope Length
45 ft
Length
45 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews