RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-E40FDA-110
  • Zoro # G102582951
product price: 
$
895.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-110
Zoro #
G102582951
UPC #
193005493172
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Chemical Resistance
Good
Tear Strength
22 N/mm
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.012 in
Compression Set
30 %
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Shape
Roll
Material
EPDM
Minimum Adhesive Temperature
-30 Degrees F
Density
1.35 g/cc
Oil Resistance
Poor
Tensile Strength
800 psi
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Texture
Smooth
Color
Cream
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
1/16 in
Wire Rope Length
50 ft
Length
50 ft

Description

Weather Resistant EDPM

Ratings & reviews