Shop ZORO SELECT

RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-E40FDA-112
  • Zoro # G802583203

product price: 
$
1,506.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-112
Zoro #
G802583203
UPC #
193005493271
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Color
Cream
Adhesive Type
Acrylic
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tear Strength
22 N/mm
Compression Set
30 %
Oil Resistance
Poor
Minimum Adhesive Temperature
-30 Degrees F
Material
EPDM
Tensile Strength
800 psi
Shape
Roll
Water Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.