RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-E40FDA-113
  • Zoro # G202583254
product price: 
$
2,134.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-113
Zoro #
G202583254
UPC #
193005493325
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Excellent
Thickness Tolerance
+/-0.020 in
Compression Set
30 %
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Color
Cream
Adhesive Type
Acrylic
Shape
Roll
Minimum Temperature
-30 Degrees F
Texture
Smooth
Density
1.35 g/cc
Tear Strength
22 N/mm
Abrasion Resistance
Good
Material
EPDM
Tensile Strength
800 psi
Maximum Temperature
250 Degrees F
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Weather Resistant EDPM

Ratings & reviews