RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-EFR50-67
  • Zoro # G902585244
product price: 
$
1,107.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-67
Zoro #
G902585244
UPC #
193005485979
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Number of Ply
1
Shape
Roll
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Reinforced Material
Fiberglass
Density
1.3 g/cc
Texture
Smooth
Material
EPDM
Oil Resistance
Poor
Tear Strength
25 N/mm
Thickness Tolerance
+/-0.012 in
Maximum Temperature
250 Degrees F
Color
Black
Weather Resistance
Excellent
Water Resistance
Excellent
Tensile Strength
1,500 psi
Compression Set
25 %
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews