Shop ZORO SELECT

RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-EFR50-94
  • Zoro # G202586538

product price: 
$
2,442.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-94
Zoro #
G202586538
UPC #
193005485375
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Reinforced Material
Fiberglass
Compression Set
25 %
Weather Resistance
Excellent
Density
1.3 g/cc
Shape
Roll
Water Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.020 in
Oil Resistance
Poor
Texture
Smooth
Minimum Temperature
-30 Degrees F
Color
Black
Adhesive Type
Acrylic
Chemical Resistance
Good
Material
EPDM
Minimum Adhesive Temperature
-30 Degrees F
Number of Ply
2
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/16 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.