Shop ZORO SELECT

RubberRoll, EPDM, 55ftL, 36inW

  • Mfr # BULK-RS-E60-970
  • Zoro # G702583020

product price: 
$
1,284.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-970
Zoro #
G702583020
UPC #
193005486600
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
55 ft
Overall Width
36 in
Wire Rope Length
55 ft
Length
55 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Oil Resistance
Poor
Thickness Tolerance
+/-0.017 in
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Material
EPDM
Compression Set
33 %
Color
Black
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Density
1.5 g/cc
Weather Resistance
Excellent
Chemical Resistance
Good
Texture
Smooth
Shape
Roll
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.