RubberRoll, EPDM, 55ftL, 36inW

  • Mfr # BULK-RS-E60-977
  • Zoro # G702582894
product price: 
$
1,944.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-977
Zoro #
G702582894
UPC #
193005486662
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Oil Resistance
Poor
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Material
EPDM
Thickness Tolerance
+/-0.022 in
Weather Resistance
Excellent
Tear Strength
20 N/mm
Color
Black
Water Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Shape
Roll
Texture
Smooth
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
55 ft
Overall Thickness
3/16 in
Wire Rope Length
55 ft
Length
55 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews