RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-116
  • Zoro # G502583060
product price: 
$
1,048.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-116
Zoro #
G502583060
UPC #
193005493189
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Thickness Tolerance
+/-0.012 in
Chemical Resistance
Good
Compression Set
30 %
Shape
Roll
Tear Strength
22 N/mm
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
800 psi
Water Resistance
Excellent
Color
Cream
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Adhesive Type
Acrylic
Density
1.35 g/cc
Texture
Smooth
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.