RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-118
  • Zoro # G402583115
product price: 
$
1,841.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-118
Zoro #
G402583115
UPC #
193005493288
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Adhesive Type
Acrylic
Compression Set
30 %
Oil Resistance
Poor
Shape
Roll
Thickness Tolerance
+/-0.016 in
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
22 N/mm
Texture
Smooth
Weather Resistance
Excellent
Density
1.35 g/cc
Color
Cream
Tensile Strength
800 psi
Water Resistance
Excellent
Chemical Resistance
Good
Material
EPDM
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews