Shop ZORO SELECT

RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-120
  • Zoro # G402583252

product price: 
$
3,315.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-120
Zoro #
G402583252
UPC #
193005493394
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Excellent
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Oil Resistance
Poor
Abrasion Resistance
Good
Tear Strength
22 N/mm
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.024 in
Color
Cream
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
800 psi
Shape
Roll
Texture
Smooth
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.