RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-4
  • Zoro # G602586299
product price: 
$
1,509.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-4
Zoro #
G602586299
UPC #
193005492984
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
800 psi
Tear Strength
22 N/mm
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Material
EPDM
Compression Set
30 %
Abrasion Resistance
Good
Texture
Smooth
Minimum Temperature
-30 Degrees F
Shape
Roll
Thickness Tolerance
+/-0.016 in
Water Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Good
Color
Cream
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews