RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-6
  • Zoro # G202583308
product price: 
$
2,953.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-6
Zoro #
G202583308
UPC #
193005493080
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Chemical Resistance
Good
Thickness Tolerance
+/-0.024 in
Texture
Smooth
Density
1.35 g/cc
Oil Resistance
Poor
Material
EPDM
Shape
Roll
Compression Set
30 %
Tensile Strength
800 psi
Water Resistance
Excellent
Tear Strength
22 N/mm
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Color
Cream
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews