Shop ZORO SELECT

RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60-1004
  • Zoro # G202583742

product price: 
$
1,955.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-1004
Zoro #
G202583742
UPC #
193005486891
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Shape
Roll
Chemical Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Material
EPDM
Compression Set
33 %
Color
Black
Oil Resistance
Poor
Density
1.5 g/cc
Weather Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
1/8 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.