RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60-1007
  • Zoro # G302583680
product price: 
$
2,588.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-1007
Zoro #
G302583680
UPC #
193005486914
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Material
EPDM
Density
1.5 g/cc
Compression Set
33 %
Shape
Roll
Water Resistance
Excellent
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.022 in
Tear Strength
20 N/mm
Color
Black
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Good
Adhesive Type
Acrylic
Weather Resistance
Excellent
Texture
Smooth
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews