RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60-235
  • Zoro # G602583007
product price: 
$
1,322.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-235
Zoro #
G602583007
UPC #
193005114008
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Weather Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Water Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Poor
Tear Strength
20 N/mm
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Tensile Strength
1,000 psi
Shape
Roll
Texture
Smooth
Material
EPDM
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews