RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60-953
  • Zoro # G302586261
product price: 
$
535.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-953
Zoro #
G302586261
UPC #
193005486464
Country of Origin
Multiple

Dimensions

Overall Thickness
1/32 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Texture
Smooth
Material
EPDM
Thickness Tolerance
+/-0.010 in
Compression Set
33 %
Weather Resistance
Excellent
Water Resistance
Excellent
Chemical Resistance
Good
Tensile Strength
1,000 psi
Density
1.5 g/cc
Oil Resistance
Poor
Color
Black
Shape
Roll
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews