RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60-998
  • Zoro # G802583241
product price: 
$
1,236.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-998
Zoro #
G802583241
UPC #
193005486853
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Oil Resistance
Poor
Texture
Smooth
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.011 in
Material
EPDM
Color
Black
Abrasion Resistance
Good
Chemical Resistance
Good
Adhesive Type
Acrylic
Shape
Roll
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
230 Degrees F
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Density
1.5 g/cc
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews