Shop ZORO SELECT

RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60FR-20
  • Zoro # G202584374

product price: 
$
1,484.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-20
Zoro #
G202584374
UPC #
193005487539
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Oil Resistance
Poor
Shape
Roll
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.012 in
Adhesive Type
Acrylic
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Compression Set
28 %
Density
1.5 g/cc
Color
Black
Tear Strength
20 N/mm
Material
EPDM
Chemical Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.