RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-EFR50-100
  • Zoro # G902586500
product price: 
$
3,707.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-100
Zoro #
G902586500
UPC #
193005485436
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Reinforced Material
Fiberglass
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.024 in
Minimum Temperature
-30 Degrees F
Color
Black
Density
1.3 g/cc
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Material
EPDM
Abrasion Resistance
Good
Shape
Roll
Compression Set
25 %
Number of Ply
2
Adhesive Type
Acrylic
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews