Shop ZORO SELECT

RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-EFR50-98
  • Zoro # G102585952

product price: 
$
1,998.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-98
Zoro #
G102585952
UPC #
193005485337
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
1/8 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Compression Set
25 %
Thickness Tolerance
+/-0.016 in
Adhesive Type
Acrylic
Oil Resistance
Poor
Density
1.3 g/cc
Minimum Temperature
-30 Degrees F
Material
EPDM
Color
Black
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Chemical Resistance
Good
Texture
Smooth
Water Resistance
Excellent
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Number of Ply
1
Tear Strength
25 N/mm
Reinforced Material
Fiberglass
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.