RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-65
  • Zoro # G802582541
product price: 
$
83.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-65
Zoro #
G802582541
UPC #
193005958534
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Weather Resistance
Fair
Oil Resistance
Poor
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Color
Tan
Density
1 g/cc
Thickness Tolerance
+/-0.004 in
Material
Natural Rubber
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Texture
Smooth
Tear Strength
22 N/mm
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Thickness
10 mil
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Natural Rubber Roll

Ratings & reviews