Shop ZORO SELECT

RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-69

  • Zoro # G002582747


product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-69
Zoro #
G002582747
UPC #
193005877781
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
25 mil
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Chemical Resistance
Fair
Material
Natural Rubber
Tensile Strength
3,000 psi
Shape
Roll
Density
1 g/cc
Thickness Tolerance
+/-0.004 in
Oil Resistance
Poor
Weather Resistance
Fair
Water Resistance
Good
Texture
Smooth
Minimum Temperature
-45 Degrees F
Color
Tan
Maximum Temperature
200 Degrees F
Compression Set
25 %
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water

Description

Natural Rubber Roll

Ratings & reviews