RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-70
  • Zoro # G702585819
product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Durometer
60 Shore A
Standards
ASTM D2000 AA 621
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-70
Zoro #
G702585819
UPC #
193005877927
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Plain
Durometer
60 Shore A
Standards
ASTM D2000 AA 621
Grade
Standard
Elongation
750 %
Oil Resistance
Poor
Shape
Roll
Thickness Tolerance
+/-0.004 in
Maximum Temperature
200 Degrees F
Compression Set
25 %
Water Resistance
Good
Texture
Smooth
Abrasion Resistance
Excellent
Tear Strength
22 N/mm
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Density
1 g/cc
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.