RubberRoll, NatRubber, 20ftL, 36inW

  • Mfr # BULK-RS-NAT60-77
  • Zoro # G802582725
product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-77
Zoro #
G802582725
UPC #
193005494667
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Density
1 g/cc
Compression Set
25 %
Water Resistance
Good
Tear Strength
22 N/mm
Oil Resistance
Poor
Material
Natural Rubber
Maximum Temperature
200 Degrees F
Color
Tan
Minimum Temperature
-45 Degrees F
Shape
Roll
Texture
Smooth
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Thickness Tolerance
+/-0.004 in
Tensile Strength
3,000 psi
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Natural Rubber Roll

Ratings & reviews