RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # 387-1/2-30
  • Zoro # G914761827
product price: 
$
4,480.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
600 %
Standards
ASTM D2000 AA
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
387-1/2-30
Zoro #
G914761827
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/2 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
600 %
Standards
ASTM D2000 AA
Grade
Standard
Texture
Smooth
Thickness Tolerance
0.047 in
Shape
Roll
Maximum Temperature
140 Degrees F
Oil Resistance
Poor
Weather Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Material
Natural Rubber
Abrasion Resistance
Excellent
Color
Tan
Minimum Temperature
-20 Degrees F
Tensile Strength
3,000 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Rubber

Ratings & reviews