Shop ZORO SELECT

RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-121
  • Zoro # G702585956

product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-121
Zoro #
G702585956
UPC #
193005878481
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Grade
Standard
Elongation
750 %
Standards
ASTM D2000 AA 621
Texture
Smooth
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Minimum Temperature
-45 Degrees F
Compression Set
25 %
Water Resistance
Good
Weather Resistance
Fair
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Oil Resistance
Poor
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Minimum Adhesive Temperature
-30 Degrees F
Density
1 g/cc
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
10 mil
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.