RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-124
  • Zoro # G202586354
product price: 
$
875.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 621
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-124
Zoro #
G202586354
UPC #
193005878801
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
20 mil
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
Elongation
750 %
Compression Set
25 %
Abrasion Resistance
Excellent
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
22 N/mm
Density
1 g/cc
Shape
Roll
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Tensile Strength
3,000 psi
Oil Resistance
Poor
Thickness Tolerance
+/-0.004 in
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews