RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-125
  • Zoro # G702586083
product price: 
$
1,040.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Standards
ASTM D2000 AA 621
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-125
Zoro #
G702586083
UPC #
193005878931
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Thickness
25 mil
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Standards
ASTM D2000 AA 621
Grade
Standard
Elongation
750 %
Water Resistance
Good
Tensile Strength
3,000 psi
Compression Set
25 %
Tear Strength
22 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Density
1 g/cc
Texture
Smooth
Thickness Tolerance
+/-0.004 in
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Shape
Roll
Adhesive Type
Acrylic
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews