RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-126
  • Zoro # G102586362
product price: 
$
1,235.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-126
Zoro #
G102586362
UPC #
193005879167
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
Grade
Standard
Standards
ASTM D2000 AA 621
Shape
Roll
Compression Set
25 %
Oil Resistance
Poor
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-45 Degrees F
Density
1 g/cc
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Adhesive Type
Acrylic
Chemical Resistance
Fair
Tear Strength
22 N/mm
Tensile Strength
3,000 psi
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
40 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews