Shop ZORO SELECT

RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-86
  • Zoro # G002582433

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-86
Zoro #
G002582433
UPC #
193005958565
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
10 mil
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Texture
Smooth
Oil Resistance
Poor
Tear Strength
22 N/mm
Compression Set
25 %
Thickness Tolerance
+/-0.004 in
Shape
Roll
Minimum Temperature
-45 Degrees F
Material
Natural Rubber
Chemical Resistance
Fair
Weather Resistance
Fair
Density
1 g/cc
Color
Tan
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Maximum Temperature
200 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.