RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-89
  • Zoro # G902582748
product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-89
Zoro #
G902582748
UPC #
193005959036
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Shape
Roll
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Tear Strength
22 N/mm
Material
Natural Rubber
Density
1 g/cc
Color
Tan
Thickness Tolerance
+/-0.004 in
Oil Resistance
Poor
Tensile Strength
3,000 psi
Abrasion Resistance
Excellent
Compression Set
25 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
20 mil
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.