Shop ZORO SELECT

RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-96
  • Zoro # G402582798

product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-96
Zoro #
G402582798
UPC #
193005959050
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Weather Resistance
Fair
Water Resistance
Good
Density
1 g/cc
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Tear Strength
22 N/mm
Oil Resistance
Poor
Thickness Tolerance
+/-0.004 in
Material
Natural Rubber
Color
Tan
Texture
Smooth
Shape
Roll
Tensile Strength
3,000 psi
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
50 ft
Overall Thickness
20 mil
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.