Shop ZORO SELECT

RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-97
  • Zoro # G302582737

product price: 
$
995.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-97
Zoro #
G302582737
UPC #
193005877910
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
25 mil
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Tear Strength
22 N/mm
Texture
Smooth
Tensile Strength
3,000 psi
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-45 Degrees F
Shape
Roll
Color
Tan
Compression Set
25 %
Oil Resistance
Poor
Density
1 g/cc
Chemical Resistance
Fair
Material
Natural Rubber
Abrasion Resistance
Excellent
Weather Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.