Shop ZORO SELECT

RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-98
  • Zoro # G802582336

product price: 
$
1,239.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-98
Zoro #
G802582336
UPC #
193005878122
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Shape
Roll
Density
1 g/cc
Thickness Tolerance
+/-0.004 in
Oil Resistance
Poor
Abrasion Resistance
Excellent
Texture
Smooth
Tear Strength
22 N/mm
Water Resistance
Good
Tensile Strength
3,000 psi
Weather Resistance
Fair
Material
Natural Rubber
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Color
Tan
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.