Shop ZORO SELECT

RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-138
  • Zoro # G802586211

product price: 
$
1,312.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-138
Zoro #
G802586211
UPC #
193005878825
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Grade
Standard
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
25 %
Weather Resistance
Fair
Adhesive Type
Acrylic
Tear Strength
22 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.004 in
Abrasion Resistance
Excellent
Shape
Roll
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Thickness
20 mil
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.