RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-6
  • Zoro # G102582722
product price: 
$
1,165.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-6
Zoro #
G102582722
UPC #
193005877903
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Color
Tan
Thickness Tolerance
+/-0.004 in
Compression Set
25 %
Density
1 g/cc
Tensile Strength
3,000 psi
Oil Resistance
Poor
Shape
Roll
Texture
Smooth
Weather Resistance
Fair
Material
Natural Rubber
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Tear Strength
22 N/mm
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
25 mil
Wire Rope Length
60 ft
Length
60 ft

Description

Natural Rubber Roll

Ratings & reviews