Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Neoprene, 10ftL, 12inW
- Mfr # 6050-1/8X12X10
- Zoro # G414761655
product price:Â
$
77.79
/ea
Key Features
Durometer
50 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050-1/8X12X10
- Zoro #
- G414761655
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 50 Shore A
- Backing Type
- Plain
- Standards
- ASTM D2000 BC
- Grade
- Standard
- Shape
- Roll
- Texture
- Smooth
- Thickness Tolerance
- 0.016 in
- Chemical Resistance
- Fair
- Abrasion Resistance
- Good
- Water Resistance
- Good
- Material
- Neoprene
- Oil Resistance
- Good
- Weather Resistance
- Excellent
- Color
- Black
- Maximum Temperature
- 170 Degrees F
- Minimum Temperature
- -20 Degrees F
- Tensile Strength
- 1,000 psi
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 12 in
- Overall Length
- 10 ft
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.