RubberRoll, Neoprene, 10ftL, 12inW

  • Mfr # 6060-1/2X12X10
  • Zoro # G914761094
product price: 
$
307.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Shape
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6060-1/2X12X10
Zoro #
G914761094
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Length
10 ft
Overall Thickness
1/2 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Oil Resistance
Good
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Fair
Material
Neoprene
Maximum Temperature
170 Degrees F
Color
Black
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews