Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 2inW

  • Mfr # 6050-1/8X2X10T
  • Zoro # G514761654

product price: 
$
16.89
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Shape
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6050-1/8X2X10T
Zoro #
G514761654
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.016 in
Chemical Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Good
Material
Neoprene
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Adhesive Backing
Color
Black
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Maximum Temperature
170 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
2 in
Overall Thickness
1/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.