RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # 6030-1/4-10T
  • Zoro # G114761511
product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6030-1/4-10T
Zoro #
G114761511
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Roll
Maximum Adhesive Temperature
225 Degrees F
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Material
Neoprene
Minimum Adhesive Temperature
-40 Degrees F
Water Resistance
Good
Oil Resistance
Good
Color
Black
Maximum Temperature
170 Degrees F
Weather Resistance
Good
Adhesive Type
Adhesive Backing
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews