RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # 7710-1/16NEO110
  • Zoro # G914760783
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7710-1/16NEO110
Zoro #
G914760783
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Shape
Roll
Thickness Tolerance
0.012 in
Texture
Smooth
Number of Ply
1
Reinforced Material
Nylon
Chemical Resistance
Fair
Water Resistance
Good
Color
Black
Minimum Temperature
-20 Degrees F
Tensile Strength
1,500 psi
Material
Neoprene
Oil Resistance
Good
Maximum Temperature
180 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews