Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # 7710-1/8NEO1X48X10
  • Zoro # G714760631

product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7710-1/8NEO1X48X10
Zoro #
G714760631
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Water Resistance
Good
Color
Black
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Oil Resistance
Good
Reinforced Material
Nylon
Weather Resistance
Excellent
Maximum Temperature
170 Degrees F
Chemical Resistance
Fair
Number of Ply
1
Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.