RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # 7710-3/16NEO2X48X10
  • Zoro # G914760615
product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7710-3/16NEO2X48X10
Zoro #
G914760615
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
3/16 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Oil Resistance
Good
Reinforced Material
Nylon
Maximum Temperature
170 Degrees F
Material
Neoprene
Number of Ply
2
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Color
Black
Minimum Temperature
-20 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.